




€1.78/ pieceexcl. VAT
€2.15incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 39 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1597 |
B | 25 mm |
H | 34 mm |
L1 | 108 mm |
L2 | 84 mm |
ØD1 | 39 mm |
ØD2 | 9 mm |
S | 3 mm |