




€1.33/ pieceexcl. VAT
€1.61incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 36 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1597 |
B | 25 mm |
H | 32 mm |
L1 | 104 mm |
L2 | 80 mm |
ØD1 | 36 mm |
ØD2 | 9 mm |
S | 3 mm |