STAUFF

STAUFF Light metal pipe clamp DIN1597-33-W1

  • ERIKS:11357389
Image 1
Image 2
Image 1
Image 2
Save to list

€1.12/ pieceexcl. VAT

€1.36incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
33 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1597
B
20 mm
H
29 mm
L1
92 mm
L2
72 mm
ØD1
33 mm
ØD2
6.6 mm
S
2 mm