




€0.56/ pieceexcl. VAT
€0.67incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 26 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1597 |
B | 20 mm |
H | 22 mm |
L1 | 78 mm |
L2 | 58 mm |
ØD1 | 26 mm |
ØD2 | 6.6 mm |
S | 2 mm |