




€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 19 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1597 |
B | 16 mm |
H | 15 mm |
L1 | 60 mm |
L2 | 44 mm |
ØD1 | 19 mm |
ØD2 | 5.5 mm |
S | 1.5 mm |