STAUFF

STAUFF Light metal pipe clamp DIN1597-13-W66

  • ERIKS:11357400
Image 1
Image 2
Image 1
Image 2
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
13 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1597
B
16 mm
H
9 mm
L1
52 mm
L2
36 mm
ØD1
13 mm
ØD2
5.5 mm
S
1.5 mm