STAUFF

STAUFF Light metal pipe clamp DIN1596-58-W66

  • ERIKS:11356971
Image 1
Image 2
Image 1
Image 2
Save to list

€4.34/ pieceexcl. VAT

€5.25incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
58 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1596
B
40 mm
H
52 mm
L1
76 mm
L2
55 mm
L3
107 mm
ØD1
58 mm
ØD2
14 mm
S
4 mm