




€2.87/ pieceexcl. VAT
€3.47incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 58 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1596 |
B | 40 mm |
H | 52 mm |
L1 | 76 mm |
L2 | 55 mm |
L3 | 107 mm |
ØD1 | 58 mm |
ØD2 | 14 mm |
S | 4 mm |