




€4.28/ pieceexcl. VAT
€5.18incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 52 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1596 |
B | 40 mm |
H | 47 mm |
L1 | 72 mm |
L2 | 53 mm |
L3 | 102 mm |
ØD1 | 52 mm |
ØD2 | 14 mm |
S | 4 mm |