STAUFF

STAUFF Light metal pipe clamp DIN1596-52-W1

  • ERIKS:11356969
Image 1
Image 2
Image 1
Image 2
Save to list

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
52 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1596
B
40 mm
H
47 mm
L1
72 mm
L2
53 mm
L3
102 mm
ØD1
52 mm
ØD2
14 mm
S
4 mm