STAUFF

STAUFF Light metal pipe clamp DIN1596-49-W66

  • ERIKS:11356968
Image 1
Image 2
Image 1
Image 2
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
49 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1596
B
40 mm
H
44 mm
L1
67 mm
L2
48 mm
L3
95.5 mm
ØD1
49 mm
ØD2
14 mm
S
4 mm