




€2.59/ pieceexcl. VAT
€3.13incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 49 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1596 |
B | 40 mm |
H | 44 mm |
L1 | 67 mm |
L2 | 48 mm |
L3 | 95.5 mm |
ØD1 | 49 mm |
ØD2 | 14 mm |
S | 4 mm |