STAUFF

STAUFF Light metal pipe clamp DIN1596-43-W66

  • ERIKS:11356965
Image 1
Image 2
Image 1
Image 2
Save to list

€2.25/ pieceexcl. VAT

€2.72incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
43 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1596
B
30 mm
H
38 mm
L1
61 mm
L2
44 mm
L3
85.5 mm
ØD1
43 mm
ØD2
11 mm
S
3 mm