




€2.10/ pieceexcl. VAT
€2.54incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 39 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1596 |
B | 30 mm |
H | 34 mm |
L1 | 59 mm |
L2 | 42 mm |
L3 | 81.5 mm |
ØD1 | 39 mm |
ØD2 | 11 mm |
S | 3 mm |