




€1.41/ pieceexcl. VAT
€1.71incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 33 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1596 |
B | 25 mm |
H | 29 mm |
L1 | 56 mm |
L2 | 36 mm |
L3 | 75.5 mm |
ØD1 | 33 mm |
ØD2 | 9 mm |
S | 3 mm |