




€1.05/ pieceexcl. VAT
€1.27incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 26 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1596 |
B | 25 mm |
H | 22 mm |
L1 | 44 mm |
L2 | 29 mm |
L3 | 60 mm |
ØD1 | 26 mm |
ØD2 | 9 mm |
S | 3 mm |