STAUFF

STAUFF Light metal pipe clamp DIN1596-26-W1

  • ERIKS:11356952
Image 1
Image 2
Image 1
Image 2
Save to list

€0.82/ pieceexcl. VAT

€0.99incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
26 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1596
B
25 mm
H
22 mm
L1
44 mm
L2
29 mm
L3
60 mm
ØD1
26 mm
ØD2
9 mm
S
3 mm