




€0.75/ pieceexcl. VAT
€0.91incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 23 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1596 |
B | 25 mm |
H | 19 mm |
L1 | 43 mm |
L2 | 28 mm |
L3 | 57.5 mm |
ØD1 | 23 mm |
ØD2 | 9 mm |
S | 3 mm |