STAUFF

STAUFF Light metal pipe clamp DIN1596-15.5-W66

  • ERIKS:11356948
Image 1
Image 2
Image 1
Image 2
Save to list

€0.55/ pieceexcl. VAT

€0.67incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
15.5 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1596
B
20 mm
H
12 mm
L1
32 mm
L2
20 mm
L3
41.75 mm
ØD1
15.5 mm
ØD2
6.6 mm
S
2 mm