STAUFF

STAUFF Level-Temperature Switch SLTS-18-O-O-L403-B12-G048-CB/2

  • ERIKS:1057463
Image 1
  • Level-Temperature switch SLTS.
  • Either 1 or 2 level contacts available (minimum distance of 40 mm).
  • Optional integrated temperature sensor.
  • Fast and easy position changes of the level switch.
  • For mounting on the tank cover.
  • Level contacts: Normally closed, opens with falling level.
  • Temperature contacts: Normally closed, opens with rising temperature.
Save to list

€181.13/ pieceexcl. VAT

€219.17incl. VAT

Estimated delivery date - 12/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SLTS
Type
Level/temperature switch
With display
No
Length
457 mm
Temperature switch
No
Type of level switch
Breaker contact (NC)
Upper contact position
None
Lower contact position
403 mm
Max. voltage
48V DC
Number of sensor inputs
DIN-connector
Connection
3/4" BSP