STAUFF

STAUFF Level-Temperature Switch SLTS-18-070-O-L403-B12-G048-CB/2

  • ERIKS:1057469
Image 1
  • Level-Temperature switch SLTS.
  • Either 1 or 2 level contacts available (minimum distance of 40 mm).
  • Optional integrated temperature sensor.
  • Fast and easy position changes of the level switch.
  • For mounting on the tank cover.
  • Level contacts: Normally closed, opens with falling level.
  • Temperature contacts: Normally closed, opens with rising temperature.
Save to list

€203.79/ pieceexcl. VAT

€246.59incl. VAT

Estimated delivery date - 12/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SLTS
Type
Level/temperature switch
With display
No
Length
457 mm
Temperature switch
Yes
Switching temperature
70 °C
Type of level switch
Breaker contact (NC)
Upper contact position
None
Lower contact position
403 mm
Max. voltage
48V DC
Number of sensor inputs
DIN-connector
Connection
3/4" BSP