STAUFF

STAUFF Level-Temperature Switch SLTS-12-060-H41-O-B12-G048-CB/2

  • ERIKS:14735022
Image 1
  • Level-Temperature switch SLTS.
  • Either 1 or 2 level contacts available (minimum distance of 40 mm).
  • Optional integrated temperature sensor.
  • Fast and easy position changes of the level switch.
  • For mounting on the tank cover.
  • Level contacts: Normally closed, opens with falling level.
  • Temperature contacts: Normally closed, opens with rising temperature.
Save to list

€197.96/ pieceexcl. VAT

€239.53incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SLTS
Type
Level/temperature switch
With display
No
Length
305 mm
Temperature switch
Yes
Switching temperature
60 °C
Type of level switch
Breaker contact (NC)
Upper contact position
41 mm
Lower contact position
None
Max. voltage
48V DC
Number of sensor inputs
DIN-connector
Connection
3/4" BSP