

€225.77/ pieceexcl. VAT
€273.18incl. VAT
Estimated delivery date - 12/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SLTS |
Type | Level/temperature switch |
With display | No |
Length | 305 mm |
Temperature switch | Yes |
Switching temperature | 60 °C |
Type of level switch | Breaker contact (NC) |
Upper contact position | 41 mm |
Lower contact position | 251 mm |
Max. voltage | 115 VAC/VDC |
Number of sensor inputs | DIN-connector |
Connection | 1" NPT |