STAUFF

STAUFF Level gauge with thermometer SNK-254-V-CD-T1C-12

  • ERIKS:14735124
Image 1
  • Visual / electrical fluid level indication in hydraulic reservoirs.
  • Max. tank pressure 2 bar.
  • Nominal sizes from 127 - 381 mm.
  • Suitable for use with mineral and petroleum based hydraulic fluids
  • Housing made of Aluminium, black powder-coated
  • Various options available.
Save to list

€117.68/ pieceexcl. VAT

€142.39incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SNK
Type
Level switch
Size
254 mm
Thermometer
Yes
Temperature range
0 - 100 °C
Bolt diameter
M 12
Temperature switch
No
Type of level switch
Normally open contact (NO)
Temperature sensor
No
Material sealing
Viton®