

€21.47/ pieceexcl. VAT
€25.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNA |
Type | Level gauge glass |
Size | 176 mm |
Thermometer | Yes |
Temperature range | 0 - 80 °C |
Bolt diameter | M 10 |
Temperature switch | No |
Temperature sensor | No |
Material sealing | NBR |