STAUFF

STAUFF Level gauge with thermometer SNA-127-B-N-T1C-12

  • ERIKS:1057546
Image 1
  • Visual fluid level indicatior for installation on hydraulic reservoirs.
  • Max. tank pressure 2 bar.
  • Nominal sizes from 76 - 381 mm.
  • Suitable for use with mineral and petroleum based hydraulic fluids
  • Housing made of Steel St 12, black powder-coated.
  • Option: visual thermometer, temperature switch, temperature sensor.
Save to list

€45.62/ pieceexcl. VAT

€55.20incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SNA
Type
Level gauge glass
Size
127 mm
Thermometer
Yes
Temperature range
0 - 100 °C
Bolt diameter
M 12
Temperature switch
No
Temperature sensor
No
Material sealing
NBR