

€122.05/ pieceexcl. VAT
€147.68incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNA |
Type | Level gauge glass |
Size | 127 mm |
Thermometer | Yes |
Temperature range | 0 - 80 °C |
Bolt diameter | M 12 |
Temperature switch | Yes |
Switching temperature | 80 °C |
Temperature sensor | No |
Material sealing | NBR |