

€84.48/ pieceexcl. VAT
€102.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNK |
Type | Level switch |
Size | 254 mm |
Thermometer | No |
Bolt diameter | M 12 |
Temperature switch | No |
Type of level switch | Breaker contact (NC) |
Temperature sensor | No |
Material sealing | Viton® |