

€75.55/ pieceexcl. VAT
€91.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNK |
Type | Level switch |
Size | 127 mm |
Thermometer | No |
Bolt diameter | M 12 |
Temperature switch | No |
Type of level switch | Normally open contact (NO) |
Temperature sensor | No |
Material sealing | Viton® |