STAUFF

STAUFF Level gauge SNK-127-V-C-O-10

  • ERIKS:1057528
Image 1
  • Visual / electrical fluid level indication in hydraulic reservoirs.
  • Max. tank pressure 2 bar.
  • Nominal sizes from 127 - 381 mm.
  • Suitable for use with mineral and petroleum based hydraulic fluids
  • Housing made of Aluminium, black powder-coated
  • Various options available.
Save to list

€67.27/ pieceexcl. VAT

€81.40incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SNK
Type
Level switch
Size
127 mm
Thermometer
No
Bolt diameter
M 10
Temperature switch
No
Type of level switch
Normally open contact (NO)
Temperature sensor
No
Material sealing
Viton®