

€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNA |
Type | Level gauge glass |
Size | 176 mm |
Thermometer | No |
Bolt diameter | M 12 |
Temperature switch | No |
Temperature sensor | No |
Material sealing | Viton® |
€95.10/ pieceexcl. VAT
€115.07incl. VAT
1 In stock - Estimated delivery date 06/11/2026€102.53/ pieceexcl. VAT
€124.06incl. VAT
3 In stock - Estimated delivery date 06/11/2026€32.40/ pieceexcl. VAT
€39.20incl. VAT
7 In stock - Estimated delivery date 06/11/2026€95.10/ pieceexcl. VAT
€115.07incl. VAT
4 In stock - Estimated delivery date 06/11/2026