

€16.64/ pieceexcl. VAT
€20.13incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNA |
Type | Level gauge glass |
Size | 127 mm |
Thermometer | No |
Bolt diameter | M 10 |
Temperature switch | No |
Temperature sensor | No |
Material sealing | Viton® |