STAUFF

STAUFF Komplettschelle LBBU-PM-220/20-SA73-DP-AS-M8-W3

  • ERIKS:14869790
Image 1
Save to list

€5.16/ pieceexcl. VAT

€6.24incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Suitable for pipe diameter
20 mm
Suitable for pipe diameter 2
20 mm
Group
2D
Clamp body design
Smooth
Material clamp
Santoprene
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately