STAUFF

STAUFF Komplettschelle LBBU-PM-112-SA87-DP-AS-M8-W3

  • ERIKS:14869787
Image 1
Save to list

€3.52/ pieceexcl. VAT

€4.26incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Suitable for pipe diameter
12 mm
Group
1
Clamp body design
Smooth
Material clamp
Santoprene
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately