

€20.13/ pieceexcl. VAT
€24.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | RI-NRC-H |
Suitable for pipe diameter | 52 mm |
Group | 6S |
Material | Thermoplastic Elastomer |
Colour | Black |