






€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI-NRC |
Suitable for pipe diameter | 35 mm |
Group | 6 |
Material | Thermoplastic Elastomer |
Colour | Black |
DIN Standard | DIN 3015-1 |
ØD3 | 61 mm |