STAUFF

STAUFF Insert RI-NRC-33.7-6-SA73

  • ERIKS:13633256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.76/ pieceexcl. VAT

€8.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RI-NRC
Suitable for pipe diameter
33.7 mm
Group
6
Material
Thermoplastic Elastomer
Colour
Black
DIN Standard
DIN 3015-1
ØD3
61 mm