STAUFF

STAUFF Insert RI-NRC-26.9-5-SA73

  • ERIKS:13633252
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RI-NRC
Suitable for pipe diameter
26.9 mm
Group
5
Material
Thermoplastic Elastomer
Colour
Black
DIN Standard
DIN 3015-1
ØD3
50 mm