






€13.85/ pieceexcl. VAT
€16.76incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI-NRC |
Suitable for pipe diameter | 25 mm |
Group | 5 |
Colour | Black |
DIN Standard | DIN 3015-1 |
ØD3 | 50 mm |