




€124.57/ pieceexcl. VAT
€150.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 88.9 mm |
Group | 8S |
Material | EPDM |
Colour | Black |
ØD | 88.9 mm |
ØD1 | 114 mm |