STAUFF

STAUFF Insert RI-70-7S-SA73

  • ERIKS:1020859
Image 1
Image 2
Image 1
Image 2
Save to list

€24.05/ pieceexcl. VAT

€29.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RI
Suitable for pipe diameter
70 mm
Group
7S
Material
Thermoplastic Elastomer
Colour
Black
ØD
70 mm
ØD1
88 mm