




€24.05/ pieceexcl. VAT
€29.10incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 60 mm |
Group | 7S |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 60 mm |
ØD1 | 88 mm |