




€10.57/ pieceexcl. VAT
€12.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 53.4 mm |
Group | 6S |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 53.4 mm |
ØD1 | 64 mm |