STAUFF

STAUFF Insert RI-21.3-6/5S-SA73

  • ERIKS:11356757
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RI
Suitable for pipe diameter
21.3 mm
Group
5S/6
Material
Thermoplastic Elastomer
Colour
Black
ØD
21.3 mm
ØD1
38 mm