




€4.44/ pieceexcl. VAT
€5.37incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 19 mm |
Group | 5S/6 |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 19 mm |
ØD1 | 38 mm |