




€2.89/ pieceexcl. VAT
€3.50incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 17.2 mm |
Group | 4S/4 |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 17.2 mm |
ØD1 | 25 mm |