




€529.46/ pieceexcl. VAT
€640.65incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 150 mm |
Group | 10S |
Material | EPDM |
Colour | Black |
ØD | 150 mm |
ØD1 | 200 mm |