




€353.28/ pieceexcl. VAT
€427.47incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 133 mm |
Group | 9S |
Material | EPDM |
Colour | Black |
ØD | 133 mm |
ØD1 | 150 mm |