STAUFF

STAUFF Insert RI-114-9S-E70

  • ERIKS:11356806
Image 1
Image 2
Image 1
Image 2
Save to list

€353.28/ pieceexcl. VAT

€427.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RI
Suitable for pipe diameter
114 mm
Group
9S
Material
EPDM
Colour
Black
ØD
114 mm
ØD1
150 mm