STAUFF

STAUFF Insert RI-10-4/4S-SA73

  • ERIKS:931497
Image 1
Image 2
Image 1
Image 2
Save to list

€2.89/ pieceexcl. VAT

€3.50incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RI
Suitable for pipe diameter
10 mm
Group
4S/4
Material
Thermoplastic Elastomer
Colour
Black
ØD
10 mm
ØD1
25 mm